Buy more than* S$200* and get FREE SHIPPING

  • Minimo polishing compound

Minimo polishing compound

Item.#
06991434
Package Qty.
1 pc
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Thickness (mm)
30
Grain Size
120
Overall Length (mm)
121
Width (mm)
25
TRUSCO Part Number
499-5767