Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J

2 Flute MSTAR End Mill J MS2JSD0080

5.00 (1)
Item.#
06992167
Mfr.#
MS2JSD0080
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Number of Blades
2
Shank Diameter D4 (mm)
4
Outside Diameter D1 (phi mm)
0.8
TRUSCO Part Number
671-1511
2014 TRUSCO Published Page
1-0002
Blade Length ap (mm)
2.4
Overall Length L1 (mm)
40
Specification
General-purpose 2 flute square end mill
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
PCB processing and copper bar processing
5
From Japan
On 2018-02-01 00:15:17
The PCB for the driver stage and the copper plate for the power line are combined to form a single circuit board like a jigsaw puzzle. This 2.5 mm end mill is used mainly for cutting at this time. It is saved because it lasts long.
This review is about item#06992194.