Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J

2 Flute MSTAR End Mill J MS2JSD0090

Item.#
06992176
Mfr.#
MS2JSD0090
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
Shipped after 2017-08-25
Now we ship to...
...see all
Item Feature
Number of Blades
2
Specification
General-purpose 2 flute square end mill
Blade Length ap (mm)
2.7
Overall Length L1 (mm)
40
Shank Diameter D4 (mm)
4
Outside Diameter D1 (phi mm)
0.9