Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J

2 Flute MSTAR End Mill J MS2JSD0100

Item.#
06992185
Mfr.#
MS2JSD0100
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Number of Blades
2
Shank Diameter D4 (mm)
4
Outside Diameter D1 (phi mm)
1
TRUSCO Part Number
671-1537
2014 TRUSCO Published Page
1-0002
Blade Length ap (mm)
3
Overall Length L1 (mm)
40
Specification
General-purpose 2 flute square end mill