Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J
  • 2 Flute MSTAR  End Mill J

2 Flute MSTAR End Mill J MS2JSD0600

Item.#
06992273
Mfr.#
MS2JSD0600
Package Qty.
1PC
Ship pack of
1
29.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Blades
2
Shank Diameter D4 (mm)
6
Overall Length L1 (mm)
50
Specification
General-purpose 2 flute square end mill
2014 TRUSCO Published Page
1-0002
Outside Diameter D1 (phi mm)
6
TRUSCO Part Number
671-1626