Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)

Four-flute MSTAR end mill (M) MS4MCD0200

Item.#
06993987
Mfr.#
MS4MCD0200
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance (mm)
-0.005 to -0.028
2014 TRUSCO Published Page
1-0004
Cutting Edge
Pinkado
Coating
MS coating
TRUSCO Part Number
672-3144
Specification
General-purpose 4 flute square end mill
Work Material
Alloy, aluminum alloy heat-resistant alloy, titanium, stainless steel system austenitic beyond carbon steel, alloy steel, pre-hardened steel, high hardness steel 55HRC following and high hardness steel 55HRC
Number of Blades
4
Blade Diameter (phi mm)
2
Shank Diameter (phi mm)
4
Blade Length (mm)
5
Overall Length (mm)
40
Material
Hypersonic fine carbide (UWC)
Application
General purpose