Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)

Four-flute MSTAR end mill (M) MS4MCD0300

Item.#
06994005
Mfr.#
MS4MCD0300
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance (mm)
-0.005 - -0.028
Blade Diameter (phi mm)
3
Cutting Edge
Pin corner
Coating
MS coating
TRUSCO Part Number
672-3161
Specification
General-purpose 4 flute square end mill
Work Material
CARBON STEEL, ALLOY STEEL, PRE-HARDENED STEEL AND HARDENED STEEL BELOW 55 HRC, HARDENED STEEL 55 HRC OVER, AUSTENITIC STAINLESS STEEL AND TITANIUM ALLOYS, HEAT-RESISTANT ALLOY AND ALUMINUM ALLOY
Number of Blades
4
Shape
Square
Shank Diameter (phi mm)
6
Blade Length (mm)
7.5
Overall Length (mm)
50
Material
HYPERSONIC MICRO-GRAIN CARBIDE (UWC)
Application
General purpose