Buy more than* S$200* and get FREE SHIPPING

  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)

Four-flute MSTAR end mill (M) MS4MCD0500

Item.#
06994023
Mfr.#
MS4MCD0500
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
TRUSCO Part Number
672-3187
Specification
General-purpose 4 flute square end mill
Tolerance (mm)
-0.015 to -0.038
2014 TRUSCO Published Page
1-0004
Cutting Edge
Pinkado
Coating
MS coating
Work Material
Alloy, aluminum alloy heat-resistant alloy, titanium, stainless steel system austenitic beyond carbon steel, alloy steel, pre-hardened steel, high hardness steel 55HRC following and high hardness steel 55HRC
Number of Blades
4
Material
Hypersonic fine carbide (UWC)
Application
General purpose
Blade Diameter (phi mm)
5
Shank Diameter (phi mm)
6
Blade Length (mm)
12.5
Overall Length (mm)
50