Buy more than* S$200* and get FREE SHIPPING

  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)
  • Four-flute MSTAR end mill (M)

Four-flute MSTAR end mill (M) MS4MCD1000

Item.#
06994057
Mfr.#
MS4MCD1000
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance (mm)
0 to -0.020
Cutting Edge
Pinkado
Coating
MS coating
TRUSCO Part Number
672-3217
Specification
General-purpose 4 flute square end mill
Work Material
Alloy, aluminum alloy heat-resistant alloy, titanium, stainless steel system austenitic beyond carbon steel, alloy steel, pre-hardened steel, high hardness steel 55HRC following and high hardness steel 55HRC
Number of Blades
4
2014 TRUSCO Published Page
1-0004
Blade Length (mm)
25
Overall Length (mm)
70
Material
Hypersonic fine carbide (UWC)
Application
General purpose