Buy more than* S$200* and get FREE SHIPPING

  • Two-sheet cutting-edge MSTAR ball end mill (M)
  • Two-sheet cutting-edge MSTAR ball end mill (M)
  • Two-sheet cutting-edge MSTAR ball end mill (M)
  • Two-sheet cutting-edge MSTAR ball end mill (M)

Two-sheet cutting-edge MSTAR ball end mill (M) MS2MBR0100

5.00 (3)
Item.#
06994276
Mfr.#
MS2MBR0100
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
TRUSCO Part Number
671-1758
Tolerance (mm)
0 - -0.020
Blade Length ap (mm)
6
Overall Length L1 (mm)
50
Work Material
austenite type stainless steel of carbon steel & alloy steel purihadon steel high hardness steel 55HRC & titanium alloy heat resistant alloy
R Tolerance (mm)
+/-0.01
Material
HYPERSONIC MICRO-GRAIN CARBIDE (UWC)
Ball Radius R (mm)
1
Shank Diameter D4 (mm)
4
Outside Diameter D1 (phi mm)
2
Coating
(ALTi) N coating
Specification
General purpose 2-flute middle blade length ball end mill
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Mold
5
From Japan
On 2015-09-14 18:56:51
M-STAR is handy because it has different possessions compared to other manufacturers.
This review is about item#06994215.
Resin cutting out
5
From Japan
On 2014-06-05 14:18:07
It's quite long-lasting, and the price is not bad. Recently I like this MSTAR system I like it
This review is about item#06994276.
Resin 3D cutting
5
From Japan
On 2014-03-17 09:16:11
In accordance with the discontinuance of the equivalent of Union Tool, I bought this, but I am satisfied with it.
This review is about item#06994276.