Buy more than* S$200* and get FREE SHIPPING

  • Excellent 1000

Excellent 1000 No.3538

4.55 (20)
Item.#
06998887
Mfr.#
No.3538
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Length (mm)
80
Capacity (mL)
1000
TRUSCO Part Number
330-1893
Purpose
Sprays for organic solvents, rust inhibitors, organic solvent based cleaners, stain removers, etc.
Weight (g)
145
Color
Light blue
Caution
Please do not use with liquids above 60 degree C
Available Liquid
Organic solvent: benzene, benzene, hexane, petroleum ether, turpentine, thinner, toluene and Xylenes, cresylic acid, trichloroethylene, acetone, butanone, etc. Washing: wash oil, kerosene, petrol, organic solvent based cleaners, etc. Preservatives: General commercial preservatives Stain with: for oil-based (Use spray if you use diluted commercial traditionally) fluids and emulsions of agricultural chemicals undiluted Please note that the may liquid viscosity is higher than the water will not be a fine mist.In addition, at normal temperature becoming in the fog, there is also a liquid where in low temperature viscosity becomes high and does not become the fog.
Customer Reviews
5 star 13
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
20 Customer Reviews
The reviews are automatic translation.
When painting work
3
From Japan
On 2018-01-28 09:19:18
I think that it is easy to handle and good. I think that there is no problem, I think that it is in the future durability.
This review is about item#6998887.
Machine maintenance
5
From Japan
On 2017-12-16 18:20:27
Thinner is used to wash the parts, but it can be used without problems.
This review is about item#37037183.
Drug injection
4
From Japan
On 2017-05-22 14:40:28
Because the tip is long, it is easy to inject, it is useful because it is convenient to carry.
This review is about item#6998887.
Spraying of antirust oil
4
From Japan
On 2017-03-21 10:29:43
It is convenient to serve spraying anti rust oil. Just when the nozzle part falls thinly it will break.
This review is about item#6998887.
Rust inhibitor spray
5
From Japan
On 2017-03-14 08:45:13
Rust inhibiting oil is clogged with normal mists, but it can be used without problems.
This review is about item#06998887.
When painting work
4
From Japan
On 2016-11-25 16:11:47
The thing so far broke soon. I am still using it, but it seems to be okay.
This review is about item#6998887.
I use it to spray the release agent of concrete mixer car.
5
From Japan
On 2016-11-10 19:56:36
Spray that I used to use soon did not come out so hard that I had a hard time, Excellent, it is convenient to inject smoothly.
This review is about item#6998887.
Used for anti-rust oil spray
4
From Japan
On 2016-07-13 18:46:21
In ordinary spraying, use of oil can be clogged or broken earlier, but it can be used for a long time without breaking even with high viscosity antirust oil.
This review is about item#06998887.
For silicon off
5
From Japan
On 2016-02-15 15:16:24
The spray mist (particles?) Is too small. There is a rough one a little more. There are also many amounts of dancing that do not stick to the surface. We bought your spray gun several times including good quality, but none of them were not suitable for solvents and could not be used. However, this is good. There was only expensive thing.
This review is about item#06998887.
For rust prevention of motorcycle, use for oil spoon
5
From Japan
On 2015-02-04 13:22:49
It is used for rust prevention of motorcycle, oil spoon. With spray cans, because it is small and expensive, I made it here. Although it is expensive, I think that it is cheap if it is made firmly and looks in the long term.
This review is about item#06998887.