Buy more than* S$200* and get FREE SHIPPING

  • Diamond Flat

Diamond Flat D-50

4.80 (5)
Item.#
06998932
Mfr.#
D-50
Package Qty.
1Box(6kgx4Roll)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Color
White
Strength (kg)
28
Weight (kg)
24
Winding Type
Take the internal
Length of 1 Roll (m)
6900
Material
PE string
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When cardboard is bound
5
From Japan
On 2016-06-28 15:56:44
It is one selling and quality is satisfactory.
This review is about item#35115123.
Thomson industry
5
From Japan
On 2015-10-09 20:14:08
It is good to sell one.
This review is about item#35115123.
To unify the timber (goods)
5
From Japan
On 2015-04-22 09:01:47
It is impeccable use impression. I will arrive soon and I will repeat it again and again.
This review is about item#35115123.
Used for wide range cohesion
4
From Japan
On 2015-02-24 10:58:39
Cost performance is high. Attracts and other bonds, etc. are used extensively. If there is a little more weight? In a scene you can use it with two, depending on the ingenuity you can use variously. Depending on strength and use it is quite satisfying product.
This review is about item#35115123.
Magazines / book packaging
5
From Japan
On 2014-09-09 15:49:28
I do not have trouble, I think that it is very good to use until the end. I would like to continually use it without any problem in terms of cost performance.
This review is about item#35115123.