Buy more than* S$200* and get FREE SHIPPING

  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure

210 Couplers Plug, For Oil Pressure 210-2P

Item.#
06999255
Mfr.#
210-2P
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Socket or Plug
Plug
Dimensions C (mm)
18
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to 80
Screw Diameter T
Rc1/4
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Lp (mm)
33
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 28 (286)
Dimensions A (mm)
13
Valve Structure
Both opening and closing the road type
Weight (g)
39
Material
Special steel (nickel plated)
Compatible Fluid
Hydraulic oil, gas