Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure

210 Couplers Plug, For Oil Pressure 210-3P

Item.#
06999264
Mfr.#
210-3P
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Socket or Plug
Plug
Dimensions C (mm)
18.5
Material (Seal)
Nitori rubber
Operating Temperature Range (deg C)
-20 - 80
Weight (g)
57
Material
Special steel (nickel plate)
Compatible Fluid
Hydraulic fluid, gas
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 45(459)
Dimensions A (mm)
14
Valve Structure
Both way opening-and-closing type
Dimensions Hp (mm)
Hexagon 23
Screw Diameter T
Rc3/8
Opponent Mounting Size
R3/8(PT3/8)
Dimensions Lp (mm)
36