Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure

210 Couplers Plug, For Oil Pressure 210-4P

Item.#
06999273
Mfr.#
210-4P
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Socket or Plug
Plug
Valve Structure
Both way opening-and-closing type
Dimensions Hp (mm)
Hexagon head 27
Screw Diameter T
Rc1/2
Opponent Mounting Size
R1/2(PT1/2)
Dimensions Lp (mm)
42.5
Dimensions C (mm)
24
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Material (Seal)
nitrile rubber
Operating Temperature Range (deg C)
-20 - 80
Weight (g)
90
Material
Special steel (nickel plate)
Compatible Fluid
Hydraulic fluid, gas
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 90 (918)
Dimensions A (mm)
15.5