Buy more than* S$200* and get FREE SHIPPING

  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure

210 Couplers Plug, For Oil Pressure 210-6P

Item.#
06999282
Mfr.#
210-6P
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Socket or Plug
Plug
Weight (g)
195
Material
Special steel (nickel plated)
Compatible Fluid
Hydraulic oil, gas
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 100 (1020)
Dimensions A (mm)
18
Valve Structure
Both opening and closing the road type
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Operating Temperature Range (deg C)
-20 to 80
Screw Diameter T
RC3/4
Opponent Mounting Size
R3/4(PT3/4)
Dimensions Lp (mm)
51
Dimensions C (mm)
28
Material (Seal)
Nitrile rubber