Buy more than* S$200* and get FREE SHIPPING

  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure
  • 210 Couplers Plug, For Oil Pressure

210 Couplers Plug, For Oil Pressure 210-8P

Item.#
06999291
Mfr.#
210-8P
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Socket or Plug
Plug
Screw Diameter T
Rc1
Opponent Mounting Size
R1(PT1)
Dimensions Lp (mm)
61
Dimensions C (mm)
35
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-20 to 80
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Weight (g)
293
Material
Special steel (nickel plated)
Compatible Fluid
Hydraulic oil, gas
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 180 (1836)
Dimensions A (mm)
19.5
Valve Structure
Both opening and closing the road type