Buy more than* S$200* and get FREE SHIPPING

  • 210 Coupler Socket, Hydraulic
  • 210 Coupler Socket, Hydraulic
  • 210 Coupler Socket, Hydraulic

210 Coupler Socket, Hydraulic 210-3S

5.00 (1)
Item.#
06999316
Mfr.#
210-3S
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Material (Seal)
nitrile rubber
Weight (g)
193
Material
Special steel (nickel plate)
Compatible Fluid
Hydraulic fluid, gas
Dimensions Ls (mm)
54
Dimensions A (mm)
14
Valve Structure
Both way opening-and-closing type
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Dimensions Hs (mm)
DOUBLE-SIDED 23xphi27.5
Screw Diameter T
Rc3/8
Opponent Mounting Size
R3/8(PT3/8)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 45(459)
Dimension D (phi mm)
33
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 80
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic piping of tractor work machine
5
From Japan
On 2014-12-25 18:47:44
There are many similar items, but this only applies to hydraulic piping of tractor work machines. It is easy to understand if it is written in the explanation.
This review is about item#06999316.