Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 210 Coupler Socket, Hydraulic
  • 210 Coupler Socket, Hydraulic
  • 210 Coupler Socket, Hydraulic

210 Coupler Socket, Hydraulic 210-4S

5.00 (1)
Item.#
06999325
Mfr.#
210-4S
Package Qty.
1PC
Ship pack of
1
69.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Material (Seal)
nitrile rubber
Screw Diameter T
Rc1/2
Opponent Mounting Size
R1/2(PT1/2)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 90 (918)
Dimension D (phi mm)
39
Socket or Plug
Socket
Operating Temperature Range (deg C)
-20 - 80
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Weight (g)
330
Material
Special steel (nickel plate)
Compatible Fluid
Hydraulic fluid, gas
Dimensions Ls (mm)
65
Dimensions A (mm)
15.5
Valve Structure
Both way opening-and-closing type
Dimensions Hs (mm)
DOUBLE-SIDED 29 X 34 phi