Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 210 Coupler Socket, Hydraulic
  • 210 Coupler Socket, Hydraulic
  • 210 Coupler Socket, Hydraulic

210 Coupler Socket, Hydraulic 210-8S

5.00 (1)
Item.#
06999343
Mfr.#
210-8S
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Pressure Resistance (MPa [kgf/cm2])
31.0(316)
Material (Seal)
Nitrile rubber
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 180 (1836)
Dimension D (phi mm)
55
Socket or Plug
Seo \ socket
Operating Temperature Range (deg C)
-20 to 80
Screw Diameter T
Rc1
Opponent Mounting Size
R1(PT1)
Maximum Working Pressure (MPa [kgf/cm2])
20.6(210)
Compatible Fluid
Hydraulic oil, gas
Dimensions Ls (mm)
95
Dimensions A (mm)
19.5
Valve Structure
Both opening and closing the road type
Weight (g)
861
Material
Special steel (nickel plated)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic piping of tractor work machine
5
From Japan
On 2014-12-25 18:47:44
There are many similar items, but this only applies to hydraulic piping of tractor work machines. It is easy to understand if it is written in the explanation.
This review is about item#06999316.