Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure

280 Couplers Plug, For Oil Pressure 280-2P

Item.#
06999456
Mfr.#
280-2P
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Screw Diameter T
Rc1/4
Opponent Mounting Size
R1/4(PT1/4)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 28 (286)
Dimensions C (mm)
15
Dimensions A (mm)
13
Valve Structure
Both opening and closing the road type
Material
Special steel (UNIQLO Plating: Silver color)
Socket or Plug
Plug
Weight (g)
35
Dimensions Lp (mm)
31.5
Pressure Resistance (MPa [kgf/cm2])
47.3(482)
Maximum Working Pressure (MPa [kgf/cm2])
31.5(321)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 to 80