Buy more than* S$200* and get FREE SHIPPING

  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure

280 Couplers Plug, For Oil Pressure 280-3P

Item.#
06999465
Mfr.#
280-3P
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
Shipped after 2017-09-13
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Screw Diameter T
Rc3/8
Opponent Mounting Size
R3/8(PT3/8)
Maximum Tightening Torque (N・m[kgf・cm])
Recommendation: 40 (408)
Dimensions C (mm)
18.5
Dimensions A (mm)
13
Valve Structure
Both way opening-and-closing type
Operating Temperature Range (deg C)
-5 - 80
Socket or Plug
Plug
Weight (g)
59
Dimensions Lp (mm)
35
Pressure Resistance (MPa [kgf/cm2])
47.3(482)
Maximum Working Pressure (MPa [kgf/cm2])
31.5(321)
Material (Seal)
Nitori rubber
Dimensions Hp (mm)
Hexagon 23
Material
Special steel (unichrome plating: silver color)