Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure

280 Couplers Plug, For Oil Pressure 280-4P

Item.#
06999474
Mfr.#
280-4P
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Dimensions A (mm)
17
Valve Structure
Both opening and closing the road type
Screw Diameter T
Rc1/2
Opponent Mounting Size
R1/2(PT1/2)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 80 (816)
Dimensions C (mm)
24.5
Material
Special steel (UNIQLO Plating: Silver color)
Socket or Plug
Plug
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 to 80
Weight (g)
115
Dimensions Lp (mm)
44
Pressure Resistance (MPa [kgf/cm2])
41.3(421)
Maximum Working Pressure (MPa [kgf/cm2])
27.5(281)