Buy more than* S$200* and get FREE SHIPPING

  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure

280 Couplers Plug, For Oil Pressure 280-6P

Item.#
06999483
Mfr.#
280-6P
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Pressure Resistance (MPa [kgf/cm2])
41.3(421)
Maximum Working Pressure (MPa [kgf/cm2])
27.5(281)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 to 80
Weight (g)
178
Dimensions Lp (mm)
52.5
Material
Special steel (UNIQLO Plating: Silver color)
Socket or Plug
Plug
Dimensions C (mm)
28
Dimensions A (mm)
19
Valve Structure
Both opening and closing the road type
Screw Diameter T
RC3/4
Opponent Mounting Size
R3/4(PT3/4)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 100 (1020)