Buy more than* S$200* and get FREE SHIPPING

  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure
  • 280 Couplers Plug, For Oil Pressure

280 Couplers Plug, For Oil Pressure 280-8P

Item.#
06999492
Mfr.#
280-8P
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Maximum Working Pressure (MPa [kgf/cm2])
27.5(281)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 to 80
Weight (g)
331
Dimensions Lp (mm)
63.5
Pressure Resistance (MPa [kgf/cm2])
41.3(421)
Material
Special steel (UNIQLO Plating: Silver color)
Socket or Plug
Plug
Dimensions A (mm)
22
Valve Structure
Both opening and closing the road type
Screw Diameter T
Rc1
Opponent Mounting Size
R1(PT1)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 180 (1836)
Dimensions C (mm)
35