Buy more than* S$200* and get FREE SHIPPING

  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic

280 Coupler Socket, Hydraulic 280-2S

Item.#
06999501
Mfr.#
280-2S
Package Qty.
1PC
Ship pack of
1
64.63 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Valve Structure
Both opening and closing the road type
Screw Diameter T
Rc1/4
Opponent Mounting Size
R1/4(PT1/4)
Dimensions Ls (mm)
46
Maximum Working Pressure (MPa [kgf/cm2])
31.5(321)
Dimensions A (mm)
13
Material
Special steel (UNIQLO Plating: Silver color)
Material (Seal)
Nitrile rubber
Operating Temperature Range (deg C)
-5 to 80
Weight (g)
110
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 28 (286)
Pressure Resistance (MPa [kgf/cm2])
47.3(482)
Dimension D (phi mm)
27
Socket or Plug
Seo \ socket