Buy more than* S$200* and get FREE SHIPPING

  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic

280 Coupler Socket, Hydraulic 280-3S

Item.#
06999517
Mfr.#
280-3S
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-04-24
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Weight (g)
185
Maximum Tightening Torque (N・m[kgf・cm])
Recommendation: 40 (408)
Pressure Resistance (MPa [kgf/cm2])
47.3(482)
Dimension D (phi mm)
33
Socket or Plug
Socket
Dimensions Hs (mm)
DOUBLE-SIDED 23xphi27.5
Screw Diameter T
Rc3/8
Material (Seal)
nitrile rubber
Opponent Mounting Size
R3/8(PT3/8)
Dimensions Ls (mm)
53
Maximum Working Pressure (MPa [kgf/cm2])
31.5(321)
Dimensions A (mm)
13
Valve Structure
Both way opening-and-closing type
Operating Temperature Range (deg C)
-5 - 80
Material
Special steel (unichrome plating: silver color)