Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic

280 Coupler Socket, Hydraulic 280-4S

Item.#
06999526
Mfr.#
280-4S
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 80 (816)
Pressure Resistance (MPa [kgf/cm2])
41.3(421)
Dimension D (phi mm)
39
Socket or Plug
Seo \ socket
Operating Temperature Range (deg C)
-5 to 80
Weight (g)
335
Material
Special steel (UNIQLO Plating: Silver color)
Material (Seal)
Nitrile rubber
Dimensions Ls (mm)
66.5
Maximum Working Pressure (MPa [kgf/cm2])
27.5(281)
Dimensions A (mm)
17
Valve Structure
Both opening and closing the road type
Screw Diameter T
Rc1/2
Opponent Mounting Size
R1/2(PT1/2)