Buy more than* S$200* and get FREE SHIPPING

  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic
  • 280 Coupler Socket, Hydraulic

280 Coupler Socket, Hydraulic 280-8S

Item.#
06999544
Mfr.#
280-8S
Package Qty.
1PC
Ship pack of
1
219.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Socket or Plug
Seo \ socket
Operating Temperature Range (deg C)
-5 to 80
Weight (g)
871
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 180 (1836)
Pressure Resistance (MPa [kgf/cm2])
41.3(421)
Dimension D (phi mm)
55
Material
Special steel (UNIQLO Plating: Silver color)
Material (Seal)
Nitrile rubber
Valve Structure
Both opening and closing the road type
Screw Diameter T
Rc1
Opponent Mounting Size
R1(PT1)
Dimensions Ls (mm)
98
Maximum Working Pressure (MPa [kgf/cm2])
27.5(281)
Dimensions A (mm)
22