Buy more than* S$200* and get FREE SHIPPING

  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure

350 Couplers Plug, For Oil Pressure 350-3P

Item.#
06999553
Mfr.#
350-3P
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Maximum Working Pressure (MPa [kgf/cm2])
34.5(352)
Weight (g)
175
Screw Diameter T
Rc3/8
Dimensions Lp (mm)
72
Dimensions C (mm)
36
Material (Seal)
Fluorine-containing rubber
Operating Temperature Range (deg C)
-20 to 180
Pressure Resistance (MPa [kgf/cm2])
51.5(525)
Socket or Plug
Plug
Material
Special steel, galvanized
Opponent Mounting Size
R3/8(PT3/8)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 40 (408)
Dimensions A (mm)
13
Valve Structure
Both opening and closing the road type