Buy more than* S$200* and get FREE SHIPPING

  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure

350 Couplers Plug, For Oil Pressure 350-4P

Item.#
06999562
Mfr.#
350-4P
Package Qty.
1PC
Ship pack of
1
60.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Maximum Working Pressure (MPa [kgf/cm2])
34.5(352)
Opponent Mounting Size
R1/2(PT1/2)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 80 (816)
Dimensions A (mm)
16
Valve Structure
Both way opening-and-closing type
Weight (g)
245
Material
Special steel - zinc plating
Pressure Resistance (MPa [kgf/cm2])
51.5(525)
Socket or Plug
Plug
Dimensions Lp (mm)
85
Dimensions C (mm)
40.5
Material (Seal)
Fluorine rubber
Operating Temperature Range (deg C)
-20 - 180
Dimensions Hp (mm)
Hexagon 27
Screw Diameter T
Rc1/2