Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure

350 Couplers Plug, For Oil Pressure 350-6P

Item.#
06999571
Mfr.#
350-6P
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Maximum Working Pressure (MPa [kgf/cm2])
34.5(352)
Material (Seal)
Fluorine rubber
Operating Temperature Range (deg C)
-20 - 180
Dimensions Hp (mm)
Hexagon 41
Screw Diameter T
Rc3/4
Dimensions Lp (mm)
90
Dimensions C (mm)
44.5
Pressure Resistance (MPa [kgf/cm2])
51.5(525)
Socket or Plug
Plug
Valve Structure
Both way opening-and-closing type
Weight (g)
415
Material
Special steel - zinc plating
Opponent Mounting Size
R3/4(PT3/4)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 150 (1530)
Dimensions A (mm)
18