Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure
  • 350 Couplers Plug, For Oil Pressure

350 Couplers Plug, For Oil Pressure 350-10P

Item.#
06999596
Mfr.#
350-10P
Package Qty.
1PC
Ship pack of
1
549.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Compatible Fluid
Hydraulic oil
Maximum Working Pressure (MPa [kgf/cm2])
34.5(352)
Material (Seal)
Fluorine-containing rubber
Operating Temperature Range (deg C)
-20 to 180
Material
Special steel, galvanized
Opponent Mounting Size
R1 1/4(PT1 1/4)
Maximum Tightening Torque (N・m[kgf・cm])
Recommended: 500 (5100)
Dimensions A (mm)
25
Pressure Resistance (MPa [kgf/cm2])
51.5(525)
Socket or Plug
Plug
Valve Structure
Both opening and closing the road type
Weight (g)
2700
Screw Diameter T
Rc1 1/4
Dimensions Lp (mm)
144
Dimensions C (mm)
75