Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Shock-less Hammer

Shock-less Hammer 1HD

5.00 (1)
Item.#
06999675
Mfr.#
1HD
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Head Width (mm)
95
Head Diameter (phi mm)
45
Overall Length (mm)
315
Handle Length (mm)
270
Weight (g)
454
TRUSCO Part Number
252-2578
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Centering work of the product which is attached to the machine
5
From Japan
On 2014-03-26 17:21:46
Good weight texture of when you hand also just good. End of the head portion is easy to over will care.
This review is about item#06999684.