Buy more than* S$200* and get FREE SHIPPING

  • Shock-less Hammer

Shock-less Hammer 2HD

5.00 (1)
Item.#
06999684
Mfr.#
2HD
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Handle Length (mm)
295
Weight (g)
681
TRUSCO Part Number
252-2586
Head Diameter (phi mm)
50
Overall Length (mm)
345
Head Width (mm)
115
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work centering work attached to machine
5
From Japan
On 2014-03-26 17:21:46
The texture is good when you get it and the weight is just right. I am concerned that it is easy to put on the edge of the head part.
This review is about item#06999684.