Buy more than* S$200* and get FREE SHIPPING

  • Chisel for A-302 Flat Chisel Bar 1002

Chisel for A-302 Flat Chisel Bar 1002 90002

5.00 (1)
Item.#
06999964
Mfr.#
90002
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
10
Overall Length (mm)
180
Blade Length (mm)
25
TRUSCO Part Number
276-8755
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bolt cutting with aerodynamic sprayer, cutting work
5
From Japan
On 2011-05-18 22:49:00
Fit to aerodynamic model "BRH - 6" by Sora Lab. I used it as a nut breaker. As soon as it is cheap, the cutting edge is getting sickish, but this was not the case.
This review is about item#06999964.