Buy more than* S$200* and get FREE SHIPPING

  • Magnetic light
  • Magnetic light
  • Magnetic light
  • Magnetic light
  • Magnetic light
  • Magnetic light

Magnetic light -

3.94 (32)
Item.#
06999973
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Rating
AC100V / 100W maximum proper 60W
Cord Length (m)
1.6
Overall Height (mm)
435
Weight (kg)
1.3
Adsorption Strength (N [kgf])
800 [80] (the attractive force is the value SS400, with a thickness of 10mm grinding finished surface.)
Outer Diameter (phi mm)
167
Connector
E26
Type
Standard form
Customer Reviews
5 star 15
4 star 9
3 star 2
2 star 3
1 star 3
Review Rating: 3.94
32 Customer Reviews
The reviews are automatic translation.
Canning work
5
From Japan
On 2015-12-13 01:08:07
I think that may be the lowest price Since the LED light bulb was also cheaper, for the LED, I want you to put out cheap products that are lighter than this. Magnet, in the more powerful.
This review is about item#06999973.
Working light
5
From Japan
On 2015-10-12 21:10:45
It is also affordable to make it firmly if LED light bulb is included
This review is about item#06999973.
Place in the factory where it is dark
3
From Japan
On 2015-09-04 15:47:36
I like it because the price is also cheap, but when you want to hit the pinpoint point, such as when working with a drilling machine etc., the neck has gone back and it will not hit it properly. I will not say if that part is improved a little more
This review is about item#06999973.
Used in machinery of manufacturing industry.
4
From Japan
On 2014-04-21 09:29:10
Although there are also maker items, the price is somewhat cheap and it is not a problem for the amount to use, so we are continuously purchasing. I feel that the part of the shade would be a little bigger.
This review is about item#06999973.
Machining
2
From Japan
On 2013-08-27 08:16:31
Because the magnet is weak, it falls off by vibration. When the switch was behind the shade, it fell to the floor with vibration and the knob broke, so the switch could not be used. It was good because the switch was on, but it can not be used if it breaks with the switch off.
This review is about item#06999973.
Used for lighting machine
4
From Japan
On 2013-03-12 08:51:36
It's perfect, but less freedom of lighting. I try to change the direction, the magnet will be removed. I think that it is better that the magnet is a little stronger. As lighting, it is inexpensive and satisfactory. If you need it in the future, you want to purchase.
This review is about item#06999973.
Hand light of machine tool
4
From Japan
On 2012-12-10 16:05:58
It can be used as well as comparing with the manufacturer's products. The price is also convincing level.
This review is about item#06999973.
Used for illumination for scribing and alignment during machining
4
From Japan
On 2012-10-24 06:49:25
If the head is too heavy or there is a state where it can not be kept straight like the photograph and falls to some extent, it fits, but the light part is not facing the direction to be illuminated. I think that reinforcement such as raising the strength of the bellows is necessary. It will be alright if the price goes down a little more. The frequency of use of Monotaro 28 LED work light (with hook & magnet stand) is getting higher. It is a big fan of Monotaro! It is!
This review is about item#06999973.
Manufacturing premise
2
From Japan
On 2012-10-10 11:37:53
I want you to turn on the light bulb for the first time
This review is about item#06999973.
Milling machine
4
From Japan
On 2012-10-09 14:49:30
I think that you can improve it because the arm will go down when attached sideways. I think that it is Star 5 without complaint when I can improve it. By the way the light bulb is sold separately.
This review is about item#06999973.