Buy more than* S$200* and get FREE SHIPPING

  • Micro Coupler Tube Fitter Attaching Plug, For Tube Installation
  • Micro Coupler Tube Fitter Attaching Plug, For Tube Installation
  • Micro Coupler Tube Fitter Attaching Plug, For Tube Installation

Micro Coupler Tube Fitter Attaching Plug, For Tube Installation MC-06PC

4.88 (25)
Item.#
07000007
Mfr.#
MC-06PC
Package Qty.
1PC
Ship pack of
1
7.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Utility Compatibility (kPa [mmHg])
Only when during connection 53.0 [400]
Minimum Cross-sectional Area (mm2)
4.9
Dimensions C (mm)
9.2
Material (Seal)
Nitrile rubber
Installation Shape
(PC type ) For tube attachment
Fluid
Air
Size
1 / 8 (Minimum 2.5 mm inner diameter)
Description 2
Tube Fitter and micro coupler are both compatible. In order to be able to correspond to wide air pressure use, standardizing various installation forms.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
Dimension T (phi mm)
10.3
Weight (g)
5
Dimensions Bp (mm)
2.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
True brass (chromium plating)
Shape
Straight type
Opponent Tube Size (diameter mm)
6 (outside diameter)
Dimensions Lp (mm)
(24.2)
Customer Reviews
5 star 22
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
25 Customer Reviews
The reviews are automatic translation.
Carbonic acid gas injection into the water tank
5
From Japan
On 2017-03-05 09:31:09
I think that is also good short time until the arrival from the order the goods. It is also satisfied for the commodity.
This review is about item#7000007.
Paint job
5
From Japan
On 2016-12-20 12:33:42
Order to will be saved because soon arrive. It was anxiety because it was small size, but was saved by there.
This review is about item#7000007.
Airbrush painting
5
From Japan
On 2016-03-17 17:31:21
It is very useful when if connect the plug to hose handpiece exchange of multiple use at the time of the airbrush to multicolor use made at the touch of a button. Since the coupler side is not expensive you can reduce costs if using multiple plug side.
This review is about item#07000025.
Connection of the air gun
5
From Japan
On 2015-11-27 15:05:43
It may be very easy to use
This review is about item#07000007.
For the mounting of the air tube
5
From Japan
On 2015-04-14 18:07:03
(More) It is a wish of the pressure -
This review is about item#07000007.
Self-made sodium carbonate created, aquarium
5
From Japan
On 2014-10-15 12:20:41
Since the gas leak not even fit into place also used without closing the main valve. It is a good feeling
This review is about item#07000007.
Carbonated water making
5
From Japan
On 2014-09-21 23:27:46
You can use without any problems.
This review is about item#07000007.
Because of the small size of the air tool.
4
From Japan
On 2014-07-10 21:40:26
It uses for the connection with the micro-coupler socket, but also satisfied with the accuracy manner. Just one point, if there is a thing of the finger Gakari and Yuka "slip" shape in the body part, I think that it is becoming easier at "insertion and removal" Even more it is because the thing is small.
This review is about item#07000007.
At beauty salon
5
From Japan
On 2013-07-24 18:50:04
Is no problem.
This review is about item#07000025.
For homemade carbonated water
4
From Japan
On 2013-06-03 19:31:07
Although there may be some inconvenience if you think about shaking, there is no particular problem
This review is about item#07000025.