Buy more than* S$200* and get FREE SHIPPING

  • Micro Coupler Tube Fitter Attaching Plug, For Tube Installation
  • Micro Coupler Tube Fitter Attaching Plug, For Tube Installation
  • Micro Coupler Tube Fitter Attaching Plug, For Tube Installation

Micro Coupler Tube Fitter Attaching Plug, For Tube Installation MC-04PC

4.89 (28)
Item.#
07000025
Mfr.#
MC-04PC
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Utility Compatibility (kPa [mmHg])
Only when during connection 53.0 [400]
Minimum Cross-sectional Area (mm2)
4.9
Dimensions C (mm)
9.2
Material (Seal)
Nitrile rubber
Installation Shape
(PC type ) For tube attachment
Fluid
Air
Size
1 / 8 (Minimum 2.5 mm inner diameter)
Description 2
Tube Fitter and micro coupler are both compatible. In order to be able to correspond to wide air pressure use, standardizing various installation forms.Note) the fluid flows out from plug side piping when separating the socket and the plug.Please be careful if the fluid used is the water .
Opponent Tube Size (diameter mm)
4 (Outer diameter)
Dimensions Lp (mm)
(21.8)
Dimensions Bp (mm)
2.5
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Maximum Working Pressure (MPa)
1.0
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Material (Body)
True brass (chromium plating)
Shape
Straight type
TRUSCO Part Number
113-3004
Dimension T (phi mm)
8.5
Weight (g)
3
Customer Reviews
5 star 25
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
28 Customer Reviews
The reviews are automatic translation.
Make carbonated water
5
From Japan
On 2018-02-10 16:24:35
Design is also useful and easy to use because it is compact enough.
This review is about item#7000007.
Make carbonated water with Midbon
5
From Japan
On 2017-08-15 14:40:04
I got Midbon for an aquarium tank and appreciate it, but that was not a problem, so I was very thankful that everything I tried to buy the necessary items on the net was available here. I am satisfied that the making is also firm. If it seems rusty, I will buy stainless steel even if it is high.
This review is about item#7000007.
Used when replacing air compressor with industrial sewing machine and air gun
5
From Japan
On 2017-06-15 08:46:21
Since I posted details on the socket (MC - 06SC), I will omit it. The correspondence to the inquiry and the commodity are also very satisfied. Thank you very much!
This review is about item#07000007.
Carbon dioxide injection into aquarium
5
From Japan
On 2017-03-05 09:31:09
I think that the time from ordering goods to arrival is also short. I am satisfied with the product.
This review is about item#7000007.
Painting work
5
From Japan
On 2016-12-20 12:33:42
It will be saved because it arrives immediately after ordering. Because it was a small size I was worried but saved.
This review is about item#7000007.
Airbrush paint
5
From Japan
On 2016-03-17 17:31:21
When connecting this plug to the hose it is extremely convenient to use multi-color using the one-touch replacement of the airbrush's handpiece when using multiple. Since the coupler side is expensive, cost can be reduced by using multiple plug side.
This review is about item#07000025.
Connection of air gun
5
From Japan
On 2015-11-27 15:05:43
Very easy to use
This review is about item#07000007.
For installation of air tube
5
From Japan
On 2015-04-14 18:07:03
I want a thing with more pressure resistance ~
This review is about item#07000007.
Creating own carbonated soda, aquarium
5
From Japan
On 2014-10-15 12:20:41
Since it sticks in and it does not leak gas, I use it without closing the main plug. feel well
This review is about item#07000007.
Make carbonated water
5
From Japan
On 2014-09-21 23:27:46
It can be used without problems.
This review is about item#07000007.