Buy more than* S$200* and get FREE SHIPPING

  • Tough Rope PP Rope

Tough Rope PP Rope P-200S

2.00 (1)
Item.#
07000077
Mfr.#
P-200S
Package Qty.
1Pack(5Roll)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general packaging, agriculture and fisheries
Length (m)
500
Weight (g)
1500
Width (mm)
200
Strength (kg)
80
Type
Soft type
Color
White
Material
Product made from polypropylene
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
packing
2
From Japan
On 2016-02-04 16:59:52
I always use it for packing tightening packaging (usually very satisfied) but as for the item I bought this time it will be as thin as the usual third from the beginning and will return to the usual thickness while using it I thought, but it remained thin all the time. Although it is a thickness that does not change as usual when opening products as if they are compressed thinly, it is only a matter of thinking that it is a mechanical trouble of the manufacturer as far as this product is concerned. If things like this time continue, I will try to change it to other items. Manufacturer, check Thank you.
This review is about item#07000077.