Buy more than* S$200* and get FREE SHIPPING

  • Light Bulb, Palook Ball Spiral

Light Bulb, Palook Ball Spiral EFA25EN/22

Item.#
07000113
Mfr.#
EFA25EN/22
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
1460
Outer Diameter (phi mm)
60
Current (A)
0.38
Rating Life (Hours)
6000
Rated Power Consumption (W)
22
Voltage (V)
100
Length (mm)
137