Buy more than* S$200* and get FREE SHIPPING

  • JETBROACH Cutter, One Touch

JETBROACH Cutter, One Touch 16330

4.00 (7)
Item.#
07000165
Mfr.#
16330
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Recommended Cutting Speed (m/min)
35 - 50 (mild steel)
Maximum Plate Thickness (mm)
35
Overall Length (mm)
73
Description 2
It installed easily, such as drilling / milling machine / lathe / NC lathe / machining center by attachment, available.
Sending Speed (mm/rev)
0.02 - 0.1
Drilling Ability (mm)
phi30
Type
Jet brooch one-touch
Compatible
A-3000 A-5000 AR-3000 QA-4000 QA-6500 LO-3550 LO-3000 A2-08035
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.00
7 Customer Reviews
The reviews are automatic translation.
Steel bolt connection hole drilling
5
From Japan
On 2016-10-19 17:26:15
I have used it for many years. Sharpness is good, long lasting item. I am very satisfied with Monotauro prices as well.
This review is about item#2154966.
H Hole drilling
1
From Japan
On 2016-08-16 15:32:12
It has become impossible to cut by only 10 holes drilling work. Is there a problem with durability? Or is it a bad product?
This review is about item#2154966.
Used to drill steel
5
From Japan
On 2016-06-11 04:34:23
It was a big success
This review is about item#02154923.
Drilling work of 30 mm iron plate
5
From Japan
On 2016-01-04 12:47:00
Very cheap
This review is about item#07000147.
Hole drilling of corner pipe of 150 angles or more which is difficult to correspond mainly to mold and laser
3
From Japan
On 2015-05-05 10:06:25
Is it really pricing licking users in Japan? Is the manufacturer abandoning the Japanese market? Do you intend not to make it in Japan? It is a complaint from the hard user of Nitto Kohki.
This review is about item#02154905.
Drilling of iron plate
5
From Japan
On 2015-04-29 15:05:50
Since it is an iron plate, it may not be so long.
This review is about item#02155815.
Steel material processing for electric construction materials
4
From Japan
On 2014-09-24 13:38:59
The usual materials can be drilled quickly without problems and work can be carried without carrying materials, so the burden on the workers is small. However, there are variations in the hardness among ordinary steels, and even when not cutting at the beginning of cutting is there
This review is about item#02154941.