Buy more than* S$200* and get FREE SHIPPING

  • Halogen Lamp

Halogen Lamp JDR110V40WKM/5E11

Item.#
07000287
Mfr.#
JDR110V40WKM/5E11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3000
Rating Life (Hours)
3000
Voltage (V)
110
Length (mm)
66
Specification
General arc tube type
Central Luminous Intensity (cd)
1400
Rated Lamp Power (W)
40
Beam Angle (Degree)
20
Mirror Size (phi mm)
50
Connector
E11
Type
Halogen bulb
Type
General-beam
Total Luminous Flux (Lm)
500
Beam Flux (Lm)
105