Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Halogen Lamp

Halogen Lamp JDR110V65WKM/5E11

Item.#
07000296
Mfr.#
JDR110V65WKM/5E11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3000
Rating Life (Hours)
3000
Voltage (V)
110
Length (mm)
66
Specification
General arc tube type
Rated Lamp Power (W)
65
Central Luminous Intensity (cd)
3000
Beam Angle (Degree)
20
Mirror Size (phi mm)
50
Connector
E11
Type
Halogen bulb
Type
General-beam
Beam Flux (Lm)
235
Total Luminous Flux (Lm)
1000