Buy more than* S$200* and get FREE SHIPPING

  • Touch Sensor PMG
  • Touch Sensor PMG
  • Touch Sensor PMG

Touch Sensor PMG PMG-10

5.00 (1)
Item.#
07000454
Mfr.#
PMG-10
Package Qty.
1PC
Ship pack of
1
559.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension L1 (mm)
50
Dimensions Dh7 (phi mm)
10
Specification
Straight shank type. Electrification system
Dimensions L (mm)
75
Battery
Panasonic Nick lithium BR435 x 1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It's the heart of the machining center
5
From Japan
On 2018-04-07 12:49:31
It is easy to use because it has high precision Since XYZ can be taken out, it is convenient to use a lot of uses