Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Keyless chuck

Keyless chuck 65J-1

5.00 (1)
Item.#
07000506
Mfr.#
65J-1
Package Qty.
1PC
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Purpose
Drilling machine, milling machine and for general purposes .
Jacobs Taper K
J1
Chuck Diameter D (mm)
30
Weight (kg)
0.29
Deflection Accuracty (mm)
0.05
Length (Claw Closed) L2 (mm)
68
Chucking Ability (mm)
0 to 6.5
TRUSCO Part Number
150-7567
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drill with tabletop drilling machine, reamer work
5
From Japan
On 2015-11-15 15:52:02
Although it uses multiple, it is excellent shake accuracy more than the standard. Although it is a simple check, it is about 0.04 mm in both mouth and 100 positions in combination with domestic drilling board. I tried to check the old one but it was not deteriorated, though I thought that the chuck was a consumable item, but for now it is not necessary to exchange, it is safe.
This review is about item#07000524.