Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Super key less dream chuck

Super key less dream chuck SLC13-J6

Item.#
07000542
Mfr.#
SLC13-J6
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Jacobs Taper JT33 IS STANDARD FOR OVERSEAS.
Length (Claw Closed) L2 (mm)
103
Deflection Accuracty (mm)
less than 0.05
Clutching Capability (mm)
0.5 - 13
Accessories
HOOK SPANNER (FS13LC COMES WITH 1 )
Chuck Diameter D1 (mm)
51
Length (Claw Opened) L1 (mm)
90.5
Jacobs Taper
JT6
Weight (g)
1040