Buy more than* S$200* and get FREE SHIPPING

  • Super key less dream chuck

Super key less dream chuck SLC13-J33

Item.#
07000551
Mfr.#
SLC13-J33
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Caution
Jacobs Taper JT33 IS STANDARD FOR OVERSEAS.
Length (Claw Closed) L2 (mm)
103
Accessories
Hook spanner (FS13LC 1 lines included)
Clutching Capability (mm)
0.5 to 13
Chuck Diameter D1 (mm)
51
Length (Claw Opened) L1 (mm)
90.5
Jacobs Taper
JT33
Weight (g)
1050