Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pearl Kogyo Finger Cot, Sulfur Free

Pearl Kogyo Finger Cot, Sulfur Free 7-B

5.00 (1)
Item.#
07000646
Mfr.#
7-B
Package Qty.
1Box(1000PC)
Ship pack of
1
97.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
15
Size
Medium
Length (mm)
35 - 40
Weight (g)
308-348 (1 Bag)
Thickness (mm)
0.1
Material
Natural rubber
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Part inspection, assembly
5
From Japan
On 2013-12-09 13:35:55
I use campaign skillfully and purchase it cheaply. Discount is attractive as it uses a lot in the company. .
This review is about item#07000646.