Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crank Straight, Square Hole Type, Grip with Hand Drive
  • Crank Straight, Square Hole Type, Grip with Hand Drive
  • Crank Straight, Square Hole Type, Grip with Hand Drive
  • Crank Straight, Square Hole Type, Grip with Hand Drive

Crank Straight, Square Hole Type, Grip with Hand Drive SC7S

by IMAO
5.00 (1)
Item.#
07000707
Mfr.#
SC7S
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Surface Processing
Transparent antirust coating
Dimension F (mm)
17(+0 - 0.2)
Weight (g)
550
Compatible
Recommended handle: SA25, RA25
Dimensions J (mm)
M10x1.5
Dimensions B (mm)
42
Dimensions D (mm)
34
Dimensions A (mm)
125
Material
FCD450
Dimension K(mm)
23
Dimensions C (mm)
34
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for left and right adjustment handle of hydraulic press stand
5
From Japan
On 2017-04-28 23:35:24
I bought it as a left and right adjustment handle of a 15 ton hydraulic press machine of Nagasaki Jack. Even if I bought a press machine with a new one, since there was only one adjustment handle, I replaced it for vertical adjustment, but I was using it, but now it is now possible to adjust left and right easily with this handle. Length is also a nice feeling. The real thing is unpainted, so it will rust if painted in something.
This review is about item#7000707.